Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M8-1.25 RED MC HEX NUT CLASS 8.8 ZN DIN934

317.8..12 - UNSPSC 31161727
M8-1.25 RED MC HEX NUT CLASS 8.8 ZN DIN934 M8-1.25 RED MC HEX NUT CLASS 8.8 ZN DIN934
M8-1.25 RED MC HEX NUT CLASS 8.8 ZN DIN934

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Material Steel
Finish Clear Zinc
Class 8.8
Width Across Flats 12 mm
Width Across Corners 11.28 mm
Thickness 6.5 mm
Standards Met DIN 934, ISO 4032
EAN 4050641052070

Applications

Transportation
Agriculture
Heavy Equipment
Construction
Mining
Off Road
Trucking
Rotary

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-19
Product is for carbs on early air cooled Porsche engines. Would recommend to rebuilders of these engines. Excellent quality.