DEEP NUT GR8 PHOS 3/4-16x1-1/8 UNF
364.34
- UNSPSC 31161727
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3/4 in |
TPI | 16 |
Material | Steel |
Finish | Phosphate and Oil |
Grade | 8 |
Width Across Flats | 1-1/16 in |
Thickness | 1 in |
Features
High torque applications with high tensile strength bolts or studs, heavy duty truck wheels, spring centre bolts or U bolts.
Applications
Heavy Equipment |
Trucking |
Agriculture |
Mining |
Review(s)
Product not yet rated.