#10-32 UNF HEX MACH SCR NUT GR2 ZN
329.10.32.1
- UNSPSC 31161727
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 32 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 2 |
| Width Across Flats | 3/8 In |
| Width Across Corners | 0.530 In |
| Thickness | 0.124 In |
Benefits & Advantage
Designed for use with machine screws in moderate to light loads. Used with bolts for heavier loads.
Applications
| High Vibration |
| Transportation |
| Construction |
| Heavy Equipment |
| Alternative Energy |
| Mining |
| Agriculture |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.
