#8-32 UNC HEX MACH SCR NUT 316 SS
329.832SS
- UNSPSC 31161727
7754608 961 100
7754608 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
#8-32 UNC HEX MACH SCR NUT 316 SS — 329.832SS
- #10-24 UNC HEX MACH SCR NUT GR2 ZN — 329.10.24
- #10-24 UNC HEX MACH SCR NUT GR2 ZN — 329.10.24.1
- #10-32 UNF HEX MACH SCR NUT GR2 ZN — 329.10.32
- #10-32 UNF HEX MACH SCR NUT GR2 ZN — 329.10.32.1
- #10-24 UNC HEX MACH SCR NUT 316SS — 329.1024SS
- 1/4-20 UNC HEX MACH SCR NUT GR2 ZN — 329.14.20
- #4-40 UNC HEX MACH SCR NUT GR2 ZN — 329.4..40
- #6-32 UNC HEX MACH SCR NUT GR2 ZN — 329.6..32
- #8-32 UNC HEX MACH SCR NUT GR2 ZN — 329.8..32
- #8-32 UNC HEX MACH SCR NUT 316 SS — 329.832SS
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| TPI | 32 |
| Material | Stainless Steel |
| Finish | Clear Zinc |
| Material Grade | 316 |
| Width Across Flats | 11/32 in |
| Width Across Corners | 0.486 in |
| Thickness | 0.124 in |
| EAN | 4068362681141 |
Benefits & Advantage
Designed for use with machine screws in moderate to light loads. Used with bolts for heavier loads.
Applications
| High Vibration |
| Transportation |
| Construction |
| Heavy Equipment |
| Alternative Energy |
| Mining |
| Agriculture |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.
