1/2-13 UNC HEX NUT 18.8 SS
340.12
- UNSPSC 31161727
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
300 pieces in stock at Vaughan, ON as of 9:38 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/2 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Thickness | 7/16 in |
TPI | 13 |
Width Across Corners | 0.866 in |
Width Across Flats | 3/4 in |
EAN | 4061975979933 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.