1/4-20 UNC HEX NUT GR8 YZ
332.14
- UNSPSC 31161727
7739114 961 200
7739114 961 200
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1000 pieces in stock at Vaughan, ON as of 2:57 PM. Directions. Call: (289) 474-5447
1400 pieces in stock at Mississauga, ON as of 2:57 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 7/16 in |
| Width Across Corners | 0.505 in |
| Thickness | 7/32 in |
| EAN | 4061975977311 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-02-15
good
2020-10-10
Bien
2020-10-02
Excellent
