3/4-16 UNF HEX NUT GR8 YZ
333.34
- UNSPSC 31161727
7739176 961 50
7739176 961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 2:36 PM. Directions. Call: (289) 474-5447
250 pieces in stock at Mississauga, ON as of 2:36 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/4 in |
| TPI | 16 |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 1-1/8 in |
| Width Across Corners | 1.299 in |
| Thickness | 41/64 in |
| EAN | 4066443324451 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-06-19
Average quality. Expensive
2021-05-04
exactly as described
2021-03-24
Bon prix et qualité
2021-01-12
rien a dire
