3/8-16 UNC HEX NUT 18.8 SS
340.38
- UNSPSC 31161727
7740337 961 50
7740337 961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 3:10 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 3:10 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/8 in |
| TPI | 16 |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Width Across Flats | 9/16 in |
| Width Across Corners | 0.650 in |
| Thickness | 21/64 in |
| EAN | 4065233033931 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-12-21
good
2020-11-04
Good
