Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M10-1.0 MF NYLON LOCKNUTCLASS 8.8 ZN DIN985

368.10.1 - UNSPSC 31161716
M10-1.0 MF NYLON LOCKNUTCLASS 8.8 ZN DIN985 M10-1.0 MF NYLON LOCKNUTCLASS 8.8 ZN DIN985
M10-1.0 MF NYLON LOCKNUTCLASS 8.8 ZN DIN985

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M10
Pitch 1.0 mm
Material Steel
Finish Clear Zinc
Class 8.8
Width Across Flats 17 mm
Thickness 10.0 mm
Width Across Corners 18.9 mm
Hex Height 5.5 mm
Standards Met DIN 985
EAN 4011231347495

Applications

High Vibration
Alternative Energy
Engines
Bearings
Off Road
Transportation
Mining
Heavy Equipment
Construction Equipment
Agriculture

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.