Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M12-1.25 MF NYLON LOCKNUT CLASS 8.8 ZN DIN985

368.12.125 - UNSPSC 31161716
M12-1.25 MF NYLON LOCKNUT CLASS 8.8 ZN DIN985 M12-1.25 MF NYLON LOCKNUT CLASS 8.8 ZN DIN985
M12-1.25 MF NYLON LOCKNUT CLASS 8.8 ZN DIN985

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M12
Pitch 1.25 mm
Material Steel
Finish Clear Zinc
Class 8.8
Width Across Flats 19 mm
Thickness 12.0 mm
Width Across Corners 21.1 mm
Hex Height 6.6 mm
Standards Met DIN 985
EAN 4011231347693

Applications

High Vibration
Alternative Energy
Engines
Bearings
Off Road
Transportation
Mining
Heavy Equipment
Construction Equipment
Agriculture

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.