Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M14-2.0 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985

368.14 - UNSPSC 31161716
M14-2.0 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985 M14-2.0 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985
M14-2.0 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M14
Pitch 2.0 mm
Material Steel
Finish Clear Zinc
Class 8.8
Width Across Flats 22 mm
Thickness 14.0 mm
Width Across Corners 24.49 mm
Hex Height 7.7 mm
Standards Met DIN 985

Applications

High Vibration
Alternative Energy
Engines
Bearings
Off Road
Transportation
Mining
Heavy Equipment
Construction Equipment
Agriculture

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.