M20-2.5 MC NYLON LOCKNUT 10.9 ZINC DIN985
370.20
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
125 pieces in stock at Vaughan, ON as of 8:37 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | M20 |
Pitch | 2.5 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 10.9 |
Width Across Flats | 30 mm |
Thickness | 20.0 mm |
Width Across Corners | 32.95 mm |
Hex Height | 11.0 mm |
Standards Met | DIN 985 |
EAN | 4011231350365 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction Equipment |
Agriculture |
Review(s)
Product not yet rated.