M4-0.7 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985
368.4
- UNSPSC 31161716
Delivery
In stock for delivery.
IN-STORE
500 pieces in stock at Vaughan, ON as of 1:47 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | M4 |
Pitch | 0.7 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 7 mm |
Thickness | 5.0 mm |
Width Across Corners | 7.66 mm |
Hex Height | 2.2 mm |
Standards Met | DIN 985 |
EAN | 4011231348379 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction Equipment |
Agriculture |
Review(s)
2019-06-30
was told when signed up by rep.shipping was on promo $5.00 fee not the case being charged $15.00 each time