M8-1.0 MF NYLON LOCKNUT CLASS 8.8 ZN DIN985
368.8..1
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | M8 |
Pitch | 1.0 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 13 mm |
Thickness | 8.0 mm |
Width Across Corners | 14.38 mm |
Hex Height | 4.4 mm |
Standards Met | DIN 985 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction Equipment |
Agriculture |
Review(s)
Product not yet rated.