M8-1.25 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985
368.8
- UNSPSC 31161716
Delivery
In stock for delivery.
IN-STORE
800 pieces in stock at Vaughan, ON as of 6:44 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | M8 |
Pitch | 1.25 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 13 mm |
Thickness | 8.0 mm |
Width Across Corners | 14.38 mm |
Hex Height | 4.4 mm |
Standards Met | DIN 985 |
EAN | 4011231348560 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction Equipment |
Agriculture |
Review(s)
2021-06-09
BON PRODUIT, MERCI
2021-05-04
Easy to distinguish between SAE because of different colour nylon insert..
2021-04-14
Bonne qualité
2021-02-08
bon rapport qualité prix