#10-32 UNF NYLON LOCKNUT GR5 ZN
374.10.32
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | #10 |
TPI | 32 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width Across Flats | 3/8 in |
Width Across Corners | 0.433 in |
Thickness | 0.229 in |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.