Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

1/4-28 UNF NYLON LOCKNUT GR5 ZN

374.14 - UNSPSC 31161716
1/4-28 UNF NYLON LOCKNUT GR5 ZN 1/4-28 UNF NYLON LOCKNUT GR5 ZN
1/4-28 UNF NYLON LOCKNUT GR5 ZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 1/4 in
TPI 28
Material Steel
Finish Clear Zinc
Grade 2
Width Across Flats 7/16 in
Width Across Corners 0.505 in
Thickness 0.313 in

Applications

High Vibration
Alternative Energy
Engines
Bearings
Off Road
Transportation
Mining
Heavy Equipment
Construction
Agriculture

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.