3/4-16 UNF NYLON LOCKNUT GR8 YZN
374.034
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3/4 in |
TPI | 16 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Width Across Flats | 1-1/16 in |
Width Across Corners | 1.299 in |
Thickness | 0.875 in |
EAN | 4052713975713 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.