3/8-16 UNC NYLON LOCKNUT GR8 YZN
373.038
- UNSPSC 31161716
Delivery
In stock for delivery.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 5:01 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter | 3/8 in |
TPI | 16 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Width Across Flats | 9/16 in |
Width Across Corners | 0.650 in |
Thickness | 0.453 in |
EAN | 4052713975614 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-07-13
regular lock nut
2021-01-12
parfait
2020-12-21
good
2019-03-12
Font la job