5/16-18 UNC NYLON LOCKNUT GR8 YZN
373.0516
- UNSPSC 31161716
Delivery
In stock for delivery.
IN-STORE
1200 pieces in stock at Vaughan, ON as of 4:48 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 5/16 in |
TPI | 18 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Width Across Flats | 1/2 in |
Width Across Corners | 0.577 in |
Thickness | 0.344 in |
EAN | 4052713975645 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-07-13
regular lock nut
2020-10-26
good