5/8-11 UNC NYLON LOCKNUT GR8 YZN
373.058
- UNSPSC 31161716
Delivery
In stock for delivery.
IN-STORE
300 pieces in stock at Vaughan, ON as of 10:53 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 5/8 in |
TPI | 11 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Width Across Flats | 15/16 in |
Width Across Corners | 1.083 in |
Thickness | 0.750 in |
EAN | 4052713975621 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-07-13
regular lock nut
2021-03-13
Good product
2021-02-13
Parfait
2020-11-26
****
2020-01-14
de très belle nut