Free Shipping: For every order of $350 or more with the promo code : FREESHIP

9/16-12 UNC NYLON LOCKNUT GR8 YZN

373.0916 - UNSPSC 31161716
9/16-12 UNC NYLON LOCKNUT GR8 YZN 9/16-12 UNC NYLON LOCKNUT GR8 YZN
9/16-12 UNC NYLON LOCKNUT GR8 YZN

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 9/16 in
TPI 12
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 7/8 in
Width Across Corners 1.083 in
Thickness 0.641 in

Applications

High Vibration
Alternative Energy
Engines
Bearings
Off Road
Transportation
Mining
Heavy Equipment
Construction
Agriculture

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.