
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | #6 |
| TPI | 32 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 2 |
| Width | 5/16 in |
| Overall Thickness | 9/64 in |
| Nut Thickness | 7/64 in |
| EAN | 4068362714054 |
| High Vibration |
| Transportation |
| Automotive |
| Heavy Equipment |
| Alternative Energy |
| Agriculture |
| Mining |
| Rotary |
Product not yet rated.