COTTER PIN STEEL M2.5X32
470.25.32
- UNSPSC 31163204
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Pin Diameter | 2.5 mm |
Pin Length | 32 mm |
Material | Steel |
Finish | Clear Zinc |
Tip Length | 2.5 mm |
Head Height | 5.0 mm |
Head Diameter | 4.0 mm |
Standards Met | DIN 94, ISO 1234 |
EAN | 4046777245295 |
Applications
For securing castle nuts in conjunction with bolts or threaded pins with cotter pin hole (e.g. steering and tracking gears in motor vehicles) |
For securing clevis pins |
Review(s)
Product not yet rated.