Free Shipping: For every order of $350 or more with the promo code : FREESHIP

COTTER PIN STEEL M4.5X40

470.45.40 - UNSPSC 31163204
COTTER PIN STEEL M4.5X40 COTTER PIN STEEL M4.5X40
COTTER PIN STEEL M4.5X40

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Pin Diameter 4.5 mm
Pin Length 40 mm
Material Steel
Finish Clear Zinc
Tip Length 4.0 mm
Head Height 8.0 mm
Head Diameter 6.5 mm
Standards Met DIN 94, ISO 1234

Applications

For securing castle nuts in conjunction with bolts or threaded pins with cotter pin hole (e.g. steering and tracking gears in motor vehicles)
For securing clevis pins

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.