Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

COTTER PIN ZN 1/16x1-1/2

471.116.112 - UNSPSC 31163204
COTTER PIN ZN 1/16x1-1/2 COTTER PIN ZN 1/16x1-1/2
COTTER PIN ZN 1/16x1-1/2

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Pin Diameter 1/16 in
Pin Length 1-1/2 in
Material Steel
Finish Clear Zinc
Head Diameter 0.12 in

Notices

More sizes and finishes available in OnDemand
965.471 ASST. COTTER PIN STANDARD ZN 1550 PCS qty 100
965.4712 ASST. COTTER PIN STANDARD ZN 1550 PCS qty 100

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.