COTTER PIN ZN 1/8x2
471.18.2
- UNSPSC 31163204
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Pin Diameter | 1/8 in |
Pin Length | 2 in |
Material | Steel |
Finish | Clear Zinc |
Head Diameter | 0.25 in |
EAN | 4052713976390 |
Notices
More sizes and finishes available in OnDemand
965.471
|
ASST. COTTER PIN STANDARD ZN 1550 PCS
|
qty 100 |
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 100 |
Review(s)
Product not yet rated.