COTTER PIN ZN 3/32x1
471.332.1
- UNSPSC 31163204
Delivery
In stock for delivery.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 8:32 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Pin Diameter | 3/32 in |
Pin Length | 1 in |
Material | Steel |
Finish | Clear Zinc |
Head Diameter | 0.19 in |
EAN | 4052713976413 |
Notices
More sizes and finishes available in OnDemand
965.471
|
ASST. COTTER PIN STANDARD ZN 1550 PCS
|
qty 100 |
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 100 |
Review(s)
2020-01-20
Agriculture and turf products .
To everyone.
Great quality.