Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

COTTER PIN ZN 5/16x3

471.516.3 - UNSPSC 31163204
COTTER PIN ZN 5/16x3 COTTER PIN ZN 5/16x3
COTTER PIN ZN 5/16x3

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Pin Diameter 5/16 in
Pin Length 3 in
Material Steel
Finish Clear Zinc
Head Diameter 0.62 in

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.