COTTER PIN ZN 5/32x2-1/2
471.532.212
- UNSPSC 31163204
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Pin Diameter | 5/32 in |
Pin Length | 2-1/2 in |
Material | Steel |
Finish | Clear Zinc |
Head Diameter | 0.31 in |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.