Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HITCH PIN CLIP M3x62mm

473.33 - UNSPSC 31162416
HITCH PIN CLIP M3x62mm HITCH PIN CLIP M3x62mm
HITCH PIN CLIP M3x62mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Steel
Finish Clear Zinc
Loop Type Double Loop
Compatible Hole Diameter 3.5 mm
Compatible Pin Diameter Range 14 - 20 mm
Wire Diameter 3 mm
Length 62 mm
Eye Diameter 16 mm
EAN 4061975951571

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.