Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HITCH PIN CLIP ZN 1/4x4-3/8x3/4

474.20 - UNSPSC 31162416
HITCH PIN CLIP ZN 1/4x4-3/8x3/4 HITCH PIN CLIP ZN 1/4x4-3/8x3/4
HITCH PIN CLIP ZN 1/4x4-3/8x3/4

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Spring Steel
Finish Clear Zinc
Loop Type Single Loop
Compatible Hole Diameter 17/64 in
Minimum Compatible Shaft Diameter 3/4 in
Maximum Compatible Shaft Diameter 1 in
Wire Diameter 1/4 in
Length 4 in
Eye Diameter 15/16 in
EAN 4061975978127

Applications

For securing bolts, tubes, struts, etc.
Simple and rapid to install/remove
Reusable

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.