Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

HITCH PIN CLIP ZN 3/32x1-5/8x5/16

474.15 - UNSPSC 31162416
HITCH PIN CLIP ZN 3/32x1-5/8x5/16 HITCH PIN CLIP ZN 3/32x1-5/8x5/16
HITCH PIN CLIP ZN 3/32x1-5/8x5/16

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material Spring Steel
Finish Clear Zinc
Loop Type Single Loop
Minimum Compatible Shaft Diameter 1/4 in
Maximum Compatible Shaft Diameter 1/2 in
Wire Diameter 3/32 in
Length 1-5/8 in
Eye Diameter 5/16 in
EAN 4052713986917

Applications

For securing bolts, tubes, struts, etc.
Simple and rapid to install/remove
Reusable

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.