LINCH PIN YLZN D45mm
472.45
- UNSPSC 31162416
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Yellow Zinc |
Pin Diameter | 45 mm |
Ring Diameter | 34 mm |
Pin Length | 42 mm |
EAN | 4011231401708 |
Applications
With prestressed spring washer |
For securing bolts, tubes, struts, etc. |
Simple and rapid to install/remove |
Reusable |
Customers Also Viewed
Review(s)
2020-12-05
Good quality and fast shipping !