Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SPRING PIN ISO8752 BARE M2x30mm

475.2..30 - UNSPSC 31163201
04752 30 005 100
SPRING PIN ISO8752 BARE M2x30mm SPRING PIN ISO8752 BARE M2x30mm
SPRING PIN ISO8752 BARE M2x30mm

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Pin Diameter M2
Pin Length 30 mm
Material Spring Steel
Finish Bare
Wall Thickness 0.4 mm
Chamfer Length 0.55 mm
Hole Diameter 1.5 mm
Standards Met ISO 8752 (replacement for DIN 1481)
EAN 4011231403986

Features

Fasteners, similar use to grooved pins.
Used as screw and bolt sleeves primarily where high shear forces occur.
Stress on bolts and pins is relieved - this allows smaller sizes to be used.
0.2 - 0.5 mm oversize compared with the nominal diameter guarantees a secure, firm, fit.
Tapered end simplifies driving into the hole.
The pins can be driven out again without damage.

Notices

The hole diameter is the same as the nominal diameter (tolerance 12 H)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.