SPRING PIN ISO8752 BARE M8x50mm
475.8..50
- UNSPSC 31163201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Pin Diameter | M8 |
Pin Length | 50 mm |
Material | Spring Steel |
Finish | Bare |
Wall Thickness | 1.5 mm |
Chamfer Length | 2.4 mm |
Hole Diameter | 5.5 mm |
Standards Met | ISO 8752 (replacement for DIN 1481) |
EAN | 4011231407465 |
Features
Fasteners, similar use to grooved pins. |
Used as screw and bolt sleeves primarily where high shear forces occur. |
Stress on bolts and pins is relieved - this allows smaller sizes to be used. |
0.2 - 0.5 mm oversize compared with the nominal diameter guarantees a secure, firm, fit. |
Tapered end simplifies driving into the hole. |
The pins can be driven out again without damage. |
Notices
The hole diameter is the same as the nominal diameter (tolerance 12 H)
Customers Also Viewed
Review(s)
Product not yet rated.