SPRING PIN SLOTTED ZN 1/4x1-1/2
476.14.112
- UNSPSC 31163201
05089035 961 50
05089035 961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Pin Diameter | 1/4 in |
| Pin Length | 1-1/2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Wall Thickness | 0.050 in |
| EAN | 4061975300713 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-02-08
bon rapport qualité prix
