SPRING PIN SLOTTED ZN 5/16x1
476.516.1
- UNSPSC 31163201
05089042 961 50
05089042 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Pin Diameter | 5/16 in |
| Pin Length | 1 in |
| Material | Steel |
| Finish | Clear Zinc |
| Wall Thickness | 0.050 in |
| EAN | 4066443315794 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
