SPRING LOCK PIN 7/8" COLLAR: 1 3/8 "LNGT:4.25" ZN
171.387124
- UNSPSC 31162400
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 7/8 in |
Collar | 1-3/8 in |
Length | 4.25 in |
Material | Steel |
Finish | Yellow Zinc |
Review(s)
Product not yet rated.