SWAGE SLEEVE ALUM 1/16 (1.5mm) WIRE
258.116
- UNSPSC 31162812
5176258116961 100
5176258116961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
SWAGE SLEEVE ALUM 1/16 (1.5mm) WIRE — 258.116
- SWAGE SLEEVE ALUM 1/16 (1.5mm) WIRE — 258.116
- SWAGE SLEEVE ALUM 1/4 (6.0mm) WIRE — 258.14
- SWAGE SLEEVE ALUM 1/8 (3.0mm) WIRE — 258.18
- SWAGE SLEEVE ALUM 3/16 (5.0mm) WIRE — 258.316
- SWAGE SLEEVE ALUM 3/32 (2.5mm) WIRE — 258.332
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1000 pieces in stock at Vaughan, ON as of 12:33 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Wire Rope Diameter (Inches) | 1/16 in |
| Compatible Wire Rope Diameter (mm) | 1.5 mm |
| Material | Aluminum |
| Height | 0.185 in |
| Width | 0.258 in |
| Length | 0.390 in |
| Number of Crimps Required | 2 |
| Compatible Crimp Hole Number | 1 |
| EAN | 4068362671357 |
Features
| Swage sleeves are an ideal way for making a neat, strong eye splice in a matter of seconds without frayed cable ends. |
| Crimping of sleeve must be done with a swage sleeve tool, to ensure maximum holding power. |
| For use with aircraft cable. |
Notices
Not for use in marine applications.
Review(s)
Product not yet rated.
