METRIC E-TYPE CLIP DIN6799 BARE 19.0 mm
490.190
- UNSPSC 31163202
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Groove Diameter | 19.0 mm |
Material | Steel |
Finish | Bare |
Compatible Shaft Diameter Range | 20.0 - 31.0 mm |
Outer Diameter | 37.6 mm |
Thickness | 1.75 mm |
Compatible Groove Width | 1.8 mm |
Standards Met | DIN 6799 |
EAN | 4011231411745 |
Review(s)
Product not yet rated.