INT RET RING ZN/YW 5/8x0.039
437.58
- UNSPSC 31163202
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Shaft Diameter | 5/8 in |
Outer Diameter | 0.665 in |
Thickness | 0.039 in |
Material | Steel |
Finish | Yellow Zinc |
Customers Also Viewed
Review(s)
Product not yet rated.