Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RIV FLANGE AL/ST (0.501-0.625) 3/16X0.825

938.316.58 - UNSPSC 31162201
RIV FLANGE AL/ST (0.501-0.625) 3/16X0.825 RIV FLANGE AL/ST (0.501-0.625) 3/16X0.825
RIV FLANGE AL/ST (0.501-0.625) 3/16X0.825

Delivery

In stock for delivery.

IN-STORE

500 pieces in stock at Vaughan, ON as of 3:49 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 3/16 in
Length 0.825 in
Rivet Material Aluminum
Mandrel Material Steel
Head Type Large Flange
End Type Open
Drilling Hole Diameter #11
Clamping Range 0.501 - 0.625 in
Flange Diameter 0.625 in
Head Height 0.092 in
Mandrel Diameter 0.114 in
Shear Strength 445 lbs
Tensile Strength 720 lbs
EAN 4052713984166

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-16
We use the product to rivet things. I would recommend the product to anyone wanting to rivet things. It is a good quality rivet.