ZEBRA PIAS BL.RIVT AL/ST4.8X10
915.54864
- UNSPSC 31162201
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3/16 in |
Length | 3/8 in |
Rivet Material | Steel |
End Type | Closed |
Drilling Hole Diameter | #11 |
Clamping Range | 0.063 - 0.248 in |
Head Diameter | 3/8 in |
Head Height | 1/16 in |
Shear Strength | 360 lbs |
Tensile Strength | 607 lbs |
EAN | 4047376618640 |
Features
Rivet sleeve: Aluminum Magnesium 2.5 |
Rivet body plating: steel, yellow chromed |
Clean, solid formation of closing head |
Reliable, patented locking action |
Constant high tensile and shearing strength |
Large shank expansion |
Maximum filling of borehole, even bore holes drilled too large |
Cost reduction due to limited number of types |
Inventory reduction |
Fewer possibilities of processing errors |
Applications
Borehole: secure riveting is assured, even with different materials and larger bore hole tolerances. |
Filling of borehole: the special deformation of the rivet head assures filling of various borehole diameters, providing tight riveting. |
Formation of closing head: a solid, splash water proof connection is achieved owing to the clean and secure formation of the rivet head. |
Customers Also Viewed
Review(s)
Product not yet rated.