



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 0.187 in |
Length | 0.770 in |
Rivet Material | Aluminum |
Mandrel Material | Aluminum |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | 0.209 - 0.221 in |
Clamping Range | 0.062 - 0.250 in |
Head Diameter | 0.446 - 0.492 in |
Head Height | 0.099 in |
Mandrel Diameter | 0.110 in |
Shear Strength | 675 lbs |
Tensile Strength | 450 lbs |
Product not yet rated.