RIV TLR DOMED AL/AL (0.31-0.50) 3/16X1
945.103
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 0.187 in |
Length | 1.020 in |
Rivet Material | Aluminum |
Mandrel Material | Aluminum |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | 0.209 - 0.222 in |
Clamping Range | 0.312 - 0.500 in |
Head Diameter | 0.446 - 0.493 in |
Head Height | 0.099 in |
Mandrel Diameter | 0.110 in |
Shear Strength | 675 lbs |
Tensile Strength | 450 lbs |
EAN | 4052713984500 |
Review(s)
2021-06-23
We use this rivet in our repair shop to repair truck and trailer body panels. I would recommend this product to anyone that wants to pay way too much for these.
2021-02-16
The only issue I have about this product is the price. I believe they are quite expensinve for what they are.