RIV TLR DOMED Al/AL (0.25-0.937) 1/4X15/16
945.118
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 0.250 in |
Length | 0.940 in |
Rivet Material | Aluminum |
Mandrel Material | Aluminum |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | 0.250 - 0.263 in |
Clamping Range | 0.535 - 0.580 in |
Head Diameter | 0.535 - 0.580 in |
Head Height | 0.116 in |
Mandrel Diameter | 0.130 in |
Shear Strength | 905 lbs |
Tensile Strength | 575 lbs |
EAN | 4052713984548 |
Review(s)
Product not yet rated.