RIVNUT KNUR ST ZN (0.17-0.26) 1/4-20
944.1420.260S
- UNSPSC 31161714
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | 1/4 in |
TPI | 20 |
Length | 0.683 in |
Length Tolerance | ± 0.015 in |
Material | Steel |
Finish | Clear Zinc |
Body Diameter | 0.390 in |
Flange Diameter | 0.500 in |
Flange Diameter Tolerance | ± 0.010 in |
Flange Thickness | 0.037 in |
Flange Thickness Tolerance | ± 0.010 in |
Grip Range | 0.165 - 0.260 in |
Compatible Hole Size | 25/64 in |
Compatible Hole Size Tolerance | ± 0.006 in |
EAN | 4052713984432 |
Benefits & Advantage
Splined body |
The splined body provides increased torqueto-turn resistance over conventional nonsplined inserts |
Large flange |
Provides a large bearing surface which increases push-out performance |
Wide grip range |
The range of product within the series provides a placing capability in material thickness ranging from .027” (0.5mm) to .312” (7.9mm) |
High strength threads |
The threads are rolled into the product creating work hardened surface providing high-strength, load-bearing threads |
Lead-in chamfer |
The lead-in chamfer on the body provides ease of insertion into the work piece |
Aluminum |
Review(s)
2019-06-26
good product, great quality