BRAZIER SOFT ALU 3/16X3/8
945.316.38
- UNSPSC 31162211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Shank Diameter | 3/16 in |
Shank Diameter Range | 0.182 - 0.191 in |
Length | 3/8 in |
Material | Aluminum |
Material Grade | 1100F |
Head Type | Brazier |
Head Diameter Range | 0.380 - 0.400 in |
Head Height Range | 0.071 - 0.085 in |
Review(s)
Product not yet rated.