#12X3/4 DRILL PT SCREW HEX 410 SS
215.12.34
- UNSPSC 31161528
7653312075961 200
7653312075961 200
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #12 |
| Length | 3/4 in |
| End Type | #3 |
| Material | Stainless Steel |
| Material Grade | 410 |
| Head Type | Hex Washer |
| Head Width Across Flats | 5/16 in |
| Washer Diameter | 0.415 mm |
| Head Width Across Flats | 5/16 in |
| Head Height | 0.178 mm |
| EAN | 4065233032880 |
Notices
More sizes and finishes available in OnDemand
